1-1/2 hp 230V 1-Phase Cast Iron and 416 Stainless Steel Centrifugal Pump
Berkeley 1-1/2 hp 230V 1-Phase Cast Iron and 416 Stainless Steel Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Noryl Impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Ideal for boosting pressure for irrigation or recirculation of tanks
- Carbon/Ceramic Mechanical Seal w/Buna-N
Specifications
- AMP:
- 19.2, 9.6
- CSA Certified:
- Yes
- Collection:
- Berkeley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19-813/1000 in
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 90 gpm
- Height:
- 10-409/500 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Noryl®
- Inlet Service Size:
- 1-1/4 in
- Length:
- 19-813/1000 in
- Maximum Feet of Head:
- 92.4
- Maximum Temperature:
- 140
- OutletMeter Size:
- 1 in
- Phase:
- Single Phase
- Pressure - Maximum:
- 40 psi
- Pump Application -:
- General Use
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 10-63/1000 in