2 HP 230V Cast Iron Circulator Pump

You last purchased this on
 
Sta-Rite Industries

2 HP 230V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

2 HP 230V Cast Iron Circulator Pump

  • Fast #
  • Part #SB8245601
  • Item #4468211
  • Manufacturer Part #B82456-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use in irrigation systems, water supply systems, shower and washing systems, heating and air conditioning systems and fountains
  • Stainless steel shaft
  • This SSHM-2 stainless steel self-priming pump is the first to deliver high-pressure performance without priming problems and delays
  • Heavy-duty 2HP motor, high service factor, capacitor-start/capacitor-run, rated for continuous-duty operation
  • High-pressure mechanical seal, carbon-ceramic seal faces, Buna-N elastomers
  • Special brass priming valve for trouble-free operation during the initial pump priming
  • Requires Certification

Documents


Specifications

AMP:
13.3
CSA Certified:
Yes
Connection Type:
NPT
Fitting Size 1:
1-1/4 in
Flow Rate:
57 gpm
Height:
13-5/8 in
Horsepower:
2 hp
Length:
26-563/1000 in
Maximum Feet of Head:
138
Maximum Temperature:
120
Pressure - Maximum:
130 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
230V
Width:
10-563/1000 in