DESCRIPTION

  • All models include replaceable wear ring and feature back pull-out design for easy serviceability
  • For use in water system and sprinkling applications
  • High head motor delivers up to 140' of head with capacities up to 90 gpm
  • One-year limited warranty
  • Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F

Sta-Rite Industries Centrifical Pump

SJHF51HL

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
Discharge
1 in
Flow Rate
90 gpm
Horsepower
1-1/2 hp
Lead Law Compliant
Yes
Material
Cast Iron
Volts
115V, 230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS