DESCRIPTION
- All models include replaceable wear ring and feature back pull-out design for easy serviceability
- For use in water system and sprinkling applications
- High head motor delivers up to 140' of head with capacities up to 90 gpm
- One-year limited warranty
- Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F
Sta-Rite Industries Circulator Pump
SJHHG53HL
Horsepower:
SPECIFICATIONS
- CSA Certified
- Yes
- Discharge
- 1-1/2 in
- Flow Rate
- 90 gpm
- Horsepower
- 2 1/2 hp
- Lead Law Compliant
- Yes
- Material
- Cast Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday