DESCRIPTION

Sta-Rite Industries Fiberwound Tank

SPSC4814

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
48 gal
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY