140 gpm 2 hp Cast Iron Centrifugal Pump
J Series 140 gpm 2 hp Cast Iron Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High head motor delivers up to 140' of head with capacities up to 90 gpm
- All models include replaceable wear ring and feature back pull-out design for easy serviceability
- For use in water system and sprinkling applications
- One-year limited warranty
- Pump equipped with abrasion-resistant Noryl impellers, rated for temperatures up to 140° F
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 12, 24
- Application:
- Commercial, Residential
- Capacity:
- 84 gpm
- Collection:
- J Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 19-81/100 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Flow Rate:
- 140 gpm
- Height:
- 10-409/500 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-3/4 in
- Maximum Feet of Head:
- 131
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 50 psi
- Product Type:
- Centrifugal Pump
- Pump Application -:
- Shallow Well
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Suction Line (OD):
- 1-1/2 in
- UL Listed:
- Yes
- Volts:
- 115V/230V
- Weight:
- 69 lb
- Width:
- 10-63/1000 in