DESCRIPTION

  • Composite base and metal air valve assembly
  • Features include heavy-gauge steel construction and electrostatically-applied polyester paint
  • Five-year limited warranty
  • For residential water system, industrial, commercial, and agricultural applications
  • Seamless, one-piece water cell
  • Tanks are 100% leak tested

Sta-Rite Industries Pressure Tank with Stainless Steel Service Connection

SPSP85T52

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
85 gal
Diameter
24 in
End Connection 1
FPT
Fitting Size 1
1-1/4 in
Height
51 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS