Pro-Source® 19 gal. Steel Pressure Tank

Part #STPS19TT0201  |  Item #3789009  |  Manufacturer Part #TPS19T-T02-01

$348.00 EACH

Capacity:

19 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use when pressurized tanks are needed in water system applications
  • Features include heavy-gauge steel construction and electrostatically-applied polyester paint
  • Seamless, one-piece water cell
  • One-piece composite service connection
  • Five-year limited warranty

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 19 gal

Collection: Pro-Source®

Color Finish: Blue/Black

Color Finish Category: Blues

Depth: 16-813/1000 in

Diameter: 16 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 29-313/1000 in

Lead Law Compliant: Yes

Length: 16-813/1000 in

Material: Steel

Maximum Pressure: 100 psi

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Width: 16-813/1000 in