19 gal Steel Tank
Pro-Source® 19 gal Steel Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-gauge steel shell
- High-impact ABS composite base
- Use wherever pressurized tanks are needed in water system applications
- Rubber stem/brass body Schrader air valve assembly
- Reinforced polypropylene flange
- Service connection is reinforced polypropylene integral to flange
- One-piece seamless PVV water cell made from FDA listed material
- Electrostatically applied, baked-on polyester paint finish
- High-density polyethylene UV valve cover
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 19 gal
- Collection:
- Pro-Source®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Black
- Depth:
- 20-813/1000 in
- Diameter:
- 20 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 22-313/1000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20-813/1000 in
- Material:
- Steel, Plastic, Brass, Rubber
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Width:
- 20-813/1000 in