Sta-Rite Industries Pro-Source® 20 in. 32 gal. Pro-Source Pressure Tank SPS32T0301

Pro-Source® 20 in. 32 gal. Pro-Source Pressure Tank

Part #SPS32T0301  |  Item #3094077  |  Manufacturer Part #PS32-T03-01

$609.00 EACH

Capacity:

32 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Use wherever pressurized tanks are needed in water systems applications
  • Heavy-gauge metal construction: Sturdy welded wrapper and head design is built to last
  • Electrostatically powder-painted, then oven-baked for a smooth high-gloss, appliance-quality finish resists corrosion
  • Elongated, seamless water cell: controlled 2-diminsional cell expansion. Rugged, seamless water cell prevents the most common cause of pump failure - waterlogging. Water never touches the steel tank material
  • Composite sealing flange
  • Integral standpipe keeps the water cell standing erect, promoting complete flushing of the water entering/exiting the tank
  • Nitrogen-rich precharge set at 40 PSI and ready for use with 40/60 pressure switch. Enables installer to reduce pressure depending on pressure switch setting
  • Sturdy, tested-tough composite base construction

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 32 gal

Collection: Pro-Source®

Color Finish: Blue

Color Finish Category: Blues

Depth: 16-813/1000 in

Diameter: 20 in

Discharge: 1 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 44-293/500 in

Lead Law Compliant: Yes

Length: 16-813/1000 in

Material: Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 16-813/1000 in