24 x 57 in. 85 gal. Fiberwound Tank
Pro-Source® 24 x 57 in. 85 gal. Fiberwound Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each tank is wrapped with more that three miles of overlapping, continuous fiberglass strands, sealed with high-grade epoxy resin, then oven-cured
- Tough composite construction means longer lasting tanks that will not rust, corrode, dent or scratch
- Pro-Source Composite tanks utilize a durable, FDA approved air cell which is resistant to chlorine and will not promote taste or odor problems associated with iron bacteria that may be present in the water supply
- Repairable with the tank installed
- Installation is faster, easier and can be handled by one person
- Composite construction is tougher and more lightweight than steel tanks
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 85 gal
- Collection:
- Pro-Source®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Depth:
- 24 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25 in
- Material:
- Fiberglass, Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- Yes
- Width:
- 25 in