48 gal. Fiberwound Tank
Pro-Source® 48 gal. Fiberwound Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inner Liner: One-piece high-density polyethylene
- Outer Shell: Fiberglass-wound, oven-cured, and epoxy resin sealed
- Use wherever pressurized tanks are needed in water systems applications
- Service Connection: Stainless steel, 300 grade
- Base: Rotatable base with quick connect
- Exclusive Air Cell: Heavy gauged PEU, meets Water Quality Association standards
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 48 gal
- Collection:
- Pro-Source®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 22 in
- Diameter:
- 21 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 46 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22 in
- Material:
- Fiberglass, Rubber
- Material Type:
- Butyl
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Width:
- 22 in