DESCRIPTION

  • Booster and spray systems
  • Durable booster pump designed for a variety of applications: car wash
  • Filtration and reverse osmosis
  • General purpose pumping
  • HVAC
  • Residential, commercial, or agricultural pressure washing
  • SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal, or pump hydraulic components

Sta-Rite Industries Single Phase Pressure Booster Pump

S3075SS01

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/4 in
Flow Rate
7 gpm
Horsepower
3/4 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Phase
Single Phase
Size
3/4 in
UL Listed
Yes
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS