DESCRIPTION

Sta-Rite Industries Submersible Pump

SL7P4GHL04B

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Flow Rate
7 gpm
Horsepower
2 hp
Lead Law Compliant
Yes
Length
32-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Pump Stage
28
UL Listed
No
Volts
230V

Starting at
Call for Pricing
  • QUANTITY