DESCRIPTION

Sta-Rite Industries Pentek Intellidrive™ Variable Frequency Drive Constant Pressure Pump Control

SPID20

Horsepower:

SPECIFICATIONS

Collection
Pentek Intellidrive™
Cover Included
Yes
Height
17-1/2 in
Horsepower
2 hp
Length
6 in
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY