48 in. Aluminum Level with Hand Hole Type 196
48 in. Aluminum Level with Hand Hole Type 196
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Length:
- 48 in
- Material:
- Aluminum