2-1/2 in. Clamp x Tube Stainless Steel Adapter
2-1/2 in. Clamp x Tube Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Schedule Class:
- 10