Standard Inlet in Ivory
Standard Inlet in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic on/off inlets can be installed in walls or floors
- Installs with a 361 or 361f mounting bracket; or 395, 396-1 or 396-3 rough-in kits
- Dimensions: 3 3/4"x3"x5/8"
Specifications
- Color Finish Name:
- Ivory
- Height:
- 3 in
- Length:
- 5/8 in
- UL Listed:
- No
- Width:
- 3-3/4 in