10 in. 25W 1-Light Owl Table Lamp

Part #S1840  |  Item #7191547  |  Manufacturer Part #1840

Call for Pricing EACH

Watts:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 10 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 25