13 in. 25W 1-Light Table Lamp

Part #S1571  |  Item #7191753  |  Manufacturer Part #1571

Call for Pricing EACH

Watts:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 13 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 25