Standard Specialty Company
15 in. 15W 1-Light Acoustical Guitar Table Lamp in Bronze
Part #STA1253 | Item #7192020 | Manufacturer Part #1253
Product Details
Specifications
CEC Compliant: Not for Sale in CA
Color Finish: Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Height: 15 in
Material: [Plastic, Glass]
Number Of Lights: 1
UL Listed: No
Watts: 15