7 in. 15W 1-Light Dog Table Lamp

Part #S1862  |  Item #7191586  |  Manufacturer Part #1862

Call for Pricing EACH

Watts:

15
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

ETL Listed: No

Height: 7 in

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 15