Standard Specialty Company
7W 1-Light Frog Table Lamp
Part #STA1463 | Item #7191949 | Manufacturer Part #1463
Call for Pricing
EACH
Watts:
7Product Details
Specifications
CEC Compliant: Not for Sale in CA
Color Finish: Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Number Of Lights: 1
UL Listed: No
Watts: 7