10 in. Adjustable Pipe Saddle Support

Part #MS9210  |  Item #3789014  |  Manufacturer Part #S9210

Call for Pricing EACH

Fits Pipe Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • The standon model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170 degree) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance
  • Comes complete with over-sized anchorable base plate

Documents

Specifications

ASTM Specifications: [ASTM A-36, ASTM A-53, ASTM A-513]

Adjustable: Yes

Application: Ductile Iron Pipe

Coating: Electrogalvanized

Diameter: 10 in

Fits Pipe Size: 10 in

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Material: [Carbon Structural Steel, Steel, Carbon Steel]

Product Type: Pipe Saddle Support

Work Load Limit: 10000