12 in. Adjustable Pipe Support

Part #SS8912  |  Item #1814699  |  Manufacturer Part #S8912

Call for Pricing EACH

Fits Pipe Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Bolts directly to the flange
  • Comes complete with anchorable base plate
  • Laser cut steel for guaranteed fit every time
  • Galvanized finish for extra protection
  • It is perfect for retrofitting existing installations, replacing ill fitting concrete blocks

Documents

Specifications

ASTM Specifications: [ASTM A-36, ASTM A-53, ASTM A-513]

Adjustable: Yes

Application: [Backflow Device, Water Meter]

Coating: Electrogalvanized

Diameter: 12 in

Fits Pipe Size: 12 in

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Material: [Carbon Structural Steel, Steel, Carbon Steel]

Product Type: Pipe Support

Work Load Limit: 10000