16 in. Pipe Support Saddle

Part #MS9216  |  Item #4349849  |  Manufacturer Part #S92

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The standon model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170 degree) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance

Documents

Specifications

ASTM Specifications: [ASTM A-36, ASTM A-53, ASTM A-513]

Adjustable: Yes

Application: Ductile Iron Pipe

Coating: Electrogalvanized

Diameter: 16 in

Fits Pipe Size: 16 in

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Material: [Carbon Structural Steel, Steel, Carbon Steel]

Product Type: Pipe Saddle Support

Work Load Limit: 10000