3 in. Flanged Pipe Support
3 in. Flanged Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accepts standard IPS pipe - no threading required
- Comes complete with anchorable base plate
- Bolts directly to the flange
- Also available in 100% 304 stainless steel
- Available in sizes 2" through 48" - class 125 flanges
- Laser cut steel for guaranteed fit every time
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-53
- Adjustable:
- Yes
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No