3 in. Saddle Pipe Support in Galvanized

Part #MS96GALVM  |  Item #7301574  |  Manufacturer Part #MS96GALVM

Call for Pricing EACH

Color/Finish: Galvanized

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Galvanized

Color Finish Category: Greys

Fits Pipe Size: 3 in

Fitting Size 1: 3/8 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3/8 in x 1-1/2 in