4 in. Flanged Pipe Support
4 in. Flanged Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes complete with over-sized anchorable base plate
- Accepts standard IPS pipe - No threading required
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-53
- Adjustable:
- Yes
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No