6 in. Steel Pipe Support

You last purchased this on
 
Standon Pipe Supports

Model S89 6 in. Steel Pipe Support

This product requires certification to purchase.
You last purchased this on
 
Standon Pipe Supports

Model S89 6 in. Steel Pipe Support

  • Fast #
  • Part #MS89FSU
  • Item #1269959
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes complete with over-sized anchorable base plate
  • Bolts directly to the flange
  • Accepts standard IPS pipe - no threading required
  • Also available in 100% 304 stainless steel
  • Available in sizes 2" through 48" - class 125 flanges
  • Laser cut steel for guaranteed fit every time
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-36, ASTM A-53
Adjustable:
Yes
Application:
Backflow Device, Water Meter
Coating:
Electrogalvanized
Collection:
Model S89
Fits Pipe Size:
6 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pipe Support
Work Load Limit:
10000 lb