8 in. Carbon Steel Pipe Support
Model S89 8 in. Carbon Steel Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes complete with anchorable base plate
- Laser cut steel for guaranteed fit every time
- Bolts directly to the flange
- Also available in 100% 304 stainless steel
- Accepts standard IPS pipe - no threading required
- Available in sizes 2" through 48" - class 125 flanges
- It is perfect for retrofitting existing installations, replacing ill fitting concrete blocks
- Galvanized finish for extra protection
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-53
- Adjustable:
- Yes
- Application:
- Backflow Device, Water Meter
- Coating:
- Electrogalvanized
- Collection:
- Model S89
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pipe Support
- Work Load Limit:
- 10000 lb