DESCRIPTION

  • 250 psi/17.2 bar non-shock cold working pressure
  • Accepts standard IPS pipe - No threading required
  • Comes complete with over-sized anchorable base plate
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners

Standon Pipe Supports Adjustable Saddle Clamp Pipe Support

SC92

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
4 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday