1-1/2 in. Phillips Screwdriver

You last purchased this on
 
Stanley

1-1/2 in. Phillips Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

1-1/2 in. Phillips Screwdriver

  • Fast #
  • Part #S65905
  • Item #837155
  • Manufacturer Part #65-905
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable alloy steel blade
  • Precision-formed tips for a secure fit
  • Vinyl grip handle for comfort
  • Black oxide tips for use in electrical application
  • Chrome-plated bars for corrosion resistance
  • Requires Certification

Documents


Specifications

Bit Sizes:
#2
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Drive Type:
Phillips
GSA Approved:
No
Handle Length (in):
2 in
Handle Material:
Vinyl
Handle Type:
Grip
Material:
Alloy Steel, Plastic, Black Oxide
Power Source:
Manual
Shaft Length:
1-1/2 in
Shank Size:
1-1/2 in
Shank Style:
Round
Tool Type:
Screwdriver