DESCRIPTION

  • Die-cast metal case holds its own against rough handling
  • Mylar® protected for durability
  • Special Tru-Zero hook does double-duty as a pivot for drawing circles and arcs
  • Two-rivet, corrosion-resistant hook stands up to continuous use

Stanley PowerLock® 1/2 in. x 12 ft. Tape Rule

S33212

Length:

SPECIFICATIONS

Case Material
Plastic
Collection
PowerLock®
Color Finish
Polished Chrome
Length
12 ft
Material
Fiberglass, Plastic, Rubber
Material Type
Polyester, Polymer
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS