DESCRIPTION

  • Chrome high impact ABS case
  • Corrosion resistant tru-zero end hook for accurate measurements
  • Features 16" and 19 1/5" stud center markings
  • Mylar® polyester film extends life of entire blade
  • Secure blade lock
  • Seven foot blade standout

Stanley PowerLock® 1 in. Power Lock Tape Rule

S33835

Length:

SPECIFICATIONS

Collection
PowerLock®
Length
35 ft
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS