DESCRIPTION

  • Corrosion resistant True-Zero™ end hook for accurate measurements
  • Mylar® polyester film helps extend life of entire blade
  • Secure blade lock won't creep during measurements
  • Seven foot blade standout
  • Stud markings at 16" and 19.2" simplify framing

Stanley PowerLock® 1 in. Tape Rule

S33425

Length:

25 ft

SPECIFICATIONS

Collection
PowerLock®
Color Finish
Black, Yellow
Length
25 ft
Material
Plastic, Rubber
Width
1 in

Starting at
$9.99
EACH
  • QUANTITY

DOCUMENTS