DESCRIPTION

  • Blade standout: 8'
  • BladeArmor™ coating on the first 3" maximizes durability of the blade
  • Three-rivet, corrosion-resistant, end hook for accurate measurements

Stanley Powerlock® 1 in. Tape Rule

S33530

Length:

SPECIFICATIONS

Collection
Powerlock®
Color Finish
Polished Chrome
Length
30 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS