DESCRIPTION

  • Flat bottom for surface leveling
  • High visibility tinted liquid provides clear readings
  • Special hooks allow level to slide freely

Stanley 1-Vial Aluminum Linear Level

S42287

Length:

3 in

SPECIFICATIONS

Color Finish
Grey
Length
3 in
Material
Aluminum

Starting at
$2.14
EACH
  • QUANTITY

DOCUMENTS