DESCRIPTION

  • Blade storage in handle
  • Includes 3 heavy-duty utility blades
  • Interlocking nose design to hold blade securely
  • Multi-position blade slide
  • Three-position retractable blade

Stanley Classic 99® 10-099 Retractable Utility Knife

S10099

Blade Material:

SPECIFICATIONS

Blade Length
2-1/2 in
Blade Material
High Carbon Steel
Collection
Classic 99®
Color Finish
Grey
Handle Material
Metal
Length
6 in
Number Of Blades
3

Starting at
$5.98
EACH
  • QUANTITY

DOCUMENTS