12-1/8 in. Nestable/Stackable Storage Bin

Part #S056500L  |  Item #4396407  |  Manufacturer Part #056500L

$8.82 EACH

Length:

12-1/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bins can be stacked or nested
  • Wide mouth design for easy access to contents
  • High impact polypropylene construction

Documents

Specifications

Color Finish: Black

Height: 7 in

Length: 12-1/8 in

Material: Plastic

Material Type: Polypropylene

Type: S056500L

Width: 16-7/8 in