DESCRIPTION

  • Blades are rust resistant and made to last
  • Built-in scriber comes in handy for surface marking
  • Easy-to-read vial
  • High-visibility handle
  • Precision-machined working surfaces for accuracy

Stanley 16 in. Combination Square

S46131

Material:

SPECIFICATIONS

Length
16 in
Material
Stainless Steel
Width
1 in

Starting at
$19.57
EACH
  • QUANTITY

DOCUMENTS