20 Lumens AA Aluminum Flashlight with Tripod in Black
20 Lumens AA Aluminum Flashlight with Tripod in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS/Aluminum/Rubber
- Innovative tripod design with adjustable head pivots
- 11" L X 2 1/2" W X 2 1/2" H
- Diameter: 11"
- Durable, impact-resistant design with graphite ABS composite head and shatter-resistant polycarbonate lens
- 6 bright-white LED bulbs
Documents
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 11 in
- Light Bulb Type:
- LED
- Lumens:
- 20
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No