DESCRIPTION

  • Half inch wide blade with easy-to-read markings
  • Two sided blade graphics with fractional inch/decimal foot scales
  • Withstands abrasions
  • High-impact case with durable grip holds up to heavy use
  • Corrosion-resistant tru-zero folding end hook for accurate measurements

Stanley 200 ft. Long Tape

S34793

Manufacturer Part #: 34-793

Length:

200 ft

SPECIFICATIONS

Blade Width
1/2 in
Coating
Polymer
Type
S34793
Width
3-3/10 in

Print

DOCUMENTS