Hardwood 15-1/16 in. 24 oz. Ball Peen Hammer

You last purchased this on
 
Stanley

Hardwood 15-1/16 in. 24 oz. Ball Peen Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Hardwood 15-1/16 in. 24 oz. Ball Peen Hammer

  • Fast #
  • Part #S54024
  • Item #247315
  • Manufacturer Part #54-024
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Black hardwood lightweight handle absorbs vibrations
  • Rim tempered to reduce incidences of chipping or spalling
  • Forged high-carbon steel head
  • Ideal for striking chisels and punches or riveting, shaping and bending metal
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Hammer Type:
Ball Pein
Handle Length (in):
15-1/16 in
Handle Material:
Hardwood
Head Material:
Steel
Head Weight:
1.5 lb
Length:
15-1/16 in
Material:
High Carbon Steel
Weight:
24 oz
Width:
1-3/4 in