DESCRIPTION

  • Bar is corrosion resistant
  • Three-position switch enables clockwise and counter-clockwise ratcheting and locked position

Stanley 29-Piece Ratchet Screwdriver

STA54925

Length:

SPECIFICATIONS

Length
8-3/4 in
Material
Nickel
Number Of Pieces
29 Piece
Shank Size
8 in
Tool Type
Ratchet

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS