DESCRIPTION

  • Chrome high impact ABS case
  • Corrosion resistant tru-zero end hook for accurate measurements
  • Features 16" and 19 1/5" stud center markings
  • Mylar® polyester film extends life of entire blade
  • Secure blade lock
  • Seven foot blade standout

Stanley PowerLock® 3/4 in. x 16 ft. Tape Rule

S33116

Length:

SPECIFICATIONS

Case Material
Plastic
Collection
PowerLock®
Color Finish
Polished Chrome
Length
16 ft
Material
Fiberglass, Plastic, Rubber
Material Type
Polyester, Polymer
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS