Stanley

4 in. Square Screwdriver

Part #S66093  |  Manufacturer Part #66-093

Shaft Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bolster reinforced construction.
  • Square blade allows for use with a wrench for added torque.
  • Slotted tips are cross ground for consistent fit.
  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.

Documents

Specifications

Bit Sizes: 1/4 in

Color Finish: [Yellow, Black]

Drive Type: Square

GSA Approved: No

Handle Material: Vinyl

Handle Type: Grip

Material: [Alloy Steel, Black Oxide, Chrome Plated]

Shaft Length: 4 in

Shank Size: 4 in

Shank Style: Square

Type: S66093