DESCRIPTION

  • Durable, shock-resistant construction
  • High visibility level is easy to spot on the job site
  • Measuring scale for added utility
  • Non-marring material helps prevent damage to finished surfaces
  • Top-read center vial for easy readability

Stanley 48 in. High Impact Top Reading ABS Level

STA42470

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
48 in
Material
Plastic

Starting at
$14.09
EACH
  • QUANTITY

DOCUMENTS