DESCRIPTION

  • Color coded packaging makes size and product selection easy
  • Galvanized steel
  • Sturdy, plastic staple packaging
  • Used for heavy duty applications: insulation, carpet underlaying, and roofing felt

Stanley 5/16 in. Heavy Duty Staple

STRA705T

Width:

5/16 in

SPECIFICATIONS

Brand Model Compatibility
Stanley TR100,TR200,TRE500,PHT150,PHT250,Arrow T-50
Color Finish
Grey
Material
Galvanized Steel
Width
5/16 in

Starting at
$2.49
EACH
  • QUANTITY

DOCUMENTS