5/16 x 27/64 in. Galvanized Steel Staple

You last purchased this on
 
Stanley

5/16 x 27/64 in. Galvanized Steel Staple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

5/16 x 27/64 in. Galvanized Steel Staple

  • Fast #
  • Part #STRA705T
  • Item #2862430
  • Manufacturer Part #TRA705T
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sturdy, plastic staple packaging
  • Used for heavy duty applications: insulation, carpet underlaying, and roofing felt
  • Galvanized steel
  • Color coded packaging makes size and product selection easy
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TR100, TR200, TRE500, PHT150, PHT250 and Arrow® T-50
Gauge (metal):
24 ga
Length:
5/16 in
Package Quantity:
1000 Per Unit
Tool Type:
Staple
UL Listed:
No
Width:
27/64 in